22.75 in H, 54 in W X Engineered Wood, Steel, Black Frame/Brushed Nickel Hardware

  • Mfr # ZG-ZP-09-BK-MS

  • Zoro # G016045962


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.75 in
Load Capacity (Lb.)
200 lbs
Material
Engineered Wood, Steel
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG-ZP-09-BK-MS
Zoro #
G016045962
UPC #
196861189272
Country of Origin
China

Dimensions

Overall Height
22.75 in
Overall Width
54 in

Details

Load Capacity (Lb.)
200 lbs
Material
Engineered Wood, Steel
Color
Black Frame/Brushed Nickel Hardware

Description

The Martha Stewart Hutton Home Office Desk adds timeless elegance and functional storage to any workspace. The trend-forward finish and complementary hardware elevate your decor with thoughtful touches that get noticed. Ample storage is provided in a top drawer and integrated storage cabinet featuring an auxiliary drawer for keeping your work surfaces tidy. Pair with the Hutton bookcase for a total home office refresh. Drawer glides are pre-assembled to save time during assembly. For your convenience, assembly tools and guided, step-by-step instructions are included.


  • Shaker style home office desk with storage
  • Timeless design in a classic black finish
  • Complementary hardware in brushed nickel
  • Two drawers and built in storage cabinet
  • Durable wood frame construction with plastic floor glides to protect hard flooring surfaces
  • Engineered wood top with a melamine finish
  • Drawer glides are pre-assembled and assembly tools and step-by-step instructions are included
  • Wipe clean with a damp cloth
  • Left Drawer: 12"W x 13.25"D x 5"H; Right Drawer: 30"W x 13.25"D x 3"H; Cabinet: 14"W x 20"D x 15.75"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.