Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 Cup Enamel on Steel Measuring Cup in Turquoise

  • Mfr # 130037.01

  • Zoro # G821736703


product price: $12.99
/ea

Key Features

Color
Turquoise
Overall Width
4 in
Material
Enamel on Steel
Overall Height
3.6 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130037.01
Zoro #
G821736703
UPC #
085081532183
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
3.6 in
Overall Length
6 in

Details

Color
Turquoise
Material
Enamel on Steel
Item
Measuring Cup

Description

This Martha Stewart 2.5 cup measuring cup is the perfect combination of stylish and functional. Prepare your favorite meals with this handy tool. Features marked cup and liter lines on the inside for easy measuring and a pour spout to prevent spillage. Constructed with enamel coated steal that is durable, long lasting, and chip resistant. Hand wash only, not microwave safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.