
3 Piece Carbon Steel Bakeware Set in Red and Plaid
Mfr # 140240.03
Zoro # G421736646
product price: $30.85
/eaKey Features
Length
13 in
Width
9 in
Material
Carbon Steel
Height
2.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140240.03
Zoro #
G421736646
UPC #
085081613202
Country of Origin
China
Dimensions
Length
13 in
Width
9 in
Height
2.5 in
Details
Item
Bakeware Set
Material
Carbon Steel
Color
Red
Description
It's time to bring joy to yourself and those around you with this Martha Stewart 3 Piece Carbon Steel Bakeware Set. This bakeware set contains all you need to start spreading holiday cheer with one red carbon steel baking pan, one cooling rack, and one silicone plaid scraper spatula. You'll be able to jump right into baking your famous Christmas cookies and thanks to the nonstick interior with even heat distribution, your sweet treats will come out perfect every time. Whether you're making sweets for the family or a certain special jolly figure, know that this kit is all you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.