Zoro Homepage

3 Piece Fine Ceramic Floral Bowl Set in White

  • Mfr # 128868.03

  • Zoro # G821737410


product price: $46.89
/ea

Key Features

Material
Ceramic
Overall Height
5.5 in
Color
White
Overall Width
11.25 in
Overall Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128868.03
Zoro #
G821737410
UPC #
085081520494
Country of Origin
China

Dimensions

Overall Height
5.5 in
Overall Width
11.25 in
Overall Length
11.25 in

Details

Material
Ceramic
Item
Bowl Set
Color
White

Description

Decorate the kitchen space with the Martha Stewart 3 Piece Fine Ceramic Floral Bowl Set in White. Each bowl features a watercolor peony design through out their exteriors. Set includes a 2 quart, 3.3 quart and 5.4 quart bowl to suit any situation. The fine ceramic body is dishwasher safe and microwave safe for convenient everyday use. Every bowl is handy for mixing dough, serving snacks to guest or for holding fresh salads at the dinner table.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.