3 Piece Holiday Plaid Stoneware 3.4qt Batter Bowl Set with Silicone Spatulas in White

  • Mfr # 140241.03

  • Zoro # G821737311


product price:  $41.69
/ea

Key Features

Color
White
Overall Length
11.25 in
Material
Stoneware
Overall Height
6 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140241.03
Zoro #
G821737311
UPC #
085081613219
Country of Origin
China

Dimensions

Overall Length
11.25 in
Overall Height
6 in
Overall Width
9 in

Details

Color
White
Item
Batter Bowl Set
Material
Stoneware

Description

The Martha Stewart Holiday Plaid 3-piece Baking Set is a beautiful addition to any home baker's kitchen. Crafted from durable stoneware, the batter bowl has a deep, oversized shape to combine ingredients. It allows easy, drip-free pouring through the side spout, ensuring you don't make any mess and keep all the good stuff together to the last drop! Use the sturdy handle for a better grip and control when lifting and transferring. The set has two silicone spatulas to fold, stir, scrape batter, frosting, and more. The batter bowl is dishwasher and microwave safe. Silicone spatulas are hand wash only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.