Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Rectangular Plastic Stackable Container Set in Mint Green

  • Mfr # 131105.06

  • Zoro # G221737140


product price: $32.49
/ea

Key Features

Overall Width (In.)
8.5 in
Color
Clear
Overall Height (In.)
8.8 in
Overall Length (In.)
6.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131105.06
Zoro #
G221737140
UPC #
085081542861
Country of Origin
China

Dimensions

Overall Width (In.)
8.5 in
Overall Height (In.)
8.8 in
Overall Length (In.)
6.25 in

Details

Color
Clear
Item
Storage Containers
Material
Plastic

Description

This stackable container set is perfect for both countertop storage and taking food with you on the go! This set comes with one 26oz container, one 60oz container, and one 92oz container. Each have light-seal lids and are made with a durable plastic that is top rack dishwasher safe for easy cleaning. These containers are perfect for dry foods and snacks such as pasta, rice, pretzels, nuts, and more! Add some style to your countertop and save some space in your cabinets with these containers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.