Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Rectangular Stoneware Nesting Baker Set in Red

  • Mfr # 99433.03R

  • Zoro # G221739403


product price: $37.35
/ea

Key Features

Material
Stoneware
Color
Red
Width
11.75 in
Length
16.5 in
Height
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99433.03R
Zoro #
G221739403
UPC #
085081226143
Country of Origin
China

Dimensions

Width
11.75 in
Length
16.5 in
Height
6.75 in

Details

Material
Stoneware
Color
Red
Item
Baker Set

Description

Bakers of all levels will appreciate the versatility and beauty of this Martha Stewart 3 Piece Rectangular Stoneware Nesting Baker Set. This 3 piece set with 9", 11" and 13" bakers contains all you need to start baking in the kitchen. As well as being oven safe, these bakers are dishwasher and microwave safe making them a perfect fit for any recipe. The varying sizes means you're ready for anything and you can whip up your signature breads, lasagnas, casseroles, and so much more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.