Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Stainless Steel Frying Strainer Set in Silver

  • Mfr # 97387.03

  • Zoro # G821738028


product price: $32.49
/ea

Key Features

Overall Height (In.)
3.2 in
Overall Length (In.)
17 in
Color
Silver
Material
Stainless Steel
Overall Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97387.03
Zoro #
G821738028
UPC #
085081205681
Country of Origin
China

Dimensions

Overall Height (In.)
3.2 in
Overall Length (In.)
17 in
Overall Width (In.)
10 in

Details

Color
Silver
Material
Stainless Steel
Item
Frying Strainer Set

Description

This three piece stainless steel frying strainer set comes with varying sized to fit snugly into a variety of pots and pans. With a nesting design for easy storage, long handles, and hooked ends, these frying strainers will fit perfectly atop a pot or a bowl for convenient use. Durable mesh is ideal for straining both large and small foods, and the stainless steel frame construction is durable for long lasting use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.