3 Piece Stainless Steel Mixing Bowl Set with Lids in Taupe

  • Mfr # 129078.06

  • Zoro # G221739380


product price:  $43.85
/ea

Key Features

Material
Stainless Steel
Length
10-1/4 in
Width
10-1/4 in
Height
6 in
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129078.06
Zoro #
G221739380
UPC #
085081522597
Country of Origin
China

Dimensions

Length
10-1/4 in
Width
10-1/4 in
Height
6 in

Details

Item
Mixing Bowl Set
Material
Stainless Steel
Color
Taupe

Description

The 3 piece stainless steel mixing bowl set by Martha Stewart covers all your food prep and storage needs. This set comes with three different sized bowls: one 1.5qt, one 3qt, and one 5qt. Each bowl includes a snap tight lid, making them versatile and convenient to use as storage or food prep. Lid keeps food fresh and makes transport easy. Etched volume marks on interior saves you time and dishes by letting you measure without having to dirty your measuring cups. These bowls feature silicone bottom coating that keeps everything in place when in use. Constructed with nonreactive stainless steel that is ideal for mixing, blending, and battering. Dishwasher safe bowl, hand wash lids.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.