Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Stoneware Bowl Set in Beige

  • Mfr # 128876.03

  • Zoro # G221738659


product price: $46.89
/ea

Key Features

Overall Width
10.5 in
Material
Stoneware
Overall Length
10.5 in
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128876.03
Zoro #
G221738659
UPC #
085081520579
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
10.5 in
Overall Height
6.5 in

Details

Item
Bowl Set
Material
Stoneware
Color
Beige

Description

The Martha Stewart 3 Piece Stoneware Bowl Set comes with three different sized bowls for varied uses. These bowls are constructed with durable stoneware for long lasting use. This set can be used as mixing bowls for food prep or as serving bowls with their glossy finish and indented arch design. The sleek and modern design can go with most kitchen decor and tableware. The set includes one 4.13qt bowl, one 3qt bowl, and one 2qt bowl.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.