Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Stoneware Duo-Tone Nesting Bowl Set in Mint and White

  • Mfr # 97381.03

  • Zoro # G021736633


product price: $48.59
/ea

Key Features

Overall Length
10 in
Overall Height
5 in
Material
Stoneware
Overall Width
10 in
Color
Mint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97381.03
Zoro #
G021736633
UPC #
085081205629
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Height
5 in
Overall Width
10 in

Details

Material
Stoneware
Item
Bowl Set
Color
Mint

Description

The Martha Stewart Duo-Tone 3-Piece Nesting Bowl Set is pretty and practical. These three stoneware bowls from Martha Stewart will have countless uses in your home. Use the 7-inch, 8.5-inch, and 10-inch bowls for food preparation, then bring them to the table for a charming, vibrant presentation. The nesting design creates an easy, compact storage opportunity, while the stoneware finish is both microwave- and dishwasher-safe, making every part of these bowls a fuss-free process!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.