Zoro Homepage

3 Piece Vintage Stoneware Prep Batter Bowl Set in Mint

  • Mfr # 128900.03

  • Zoro # G921737488


product price: $50.39
/ea

Key Features

Overall Width
10.7 in
Overall Height
4.4 in
Material
Stoneware
Color
Mint
Overall Length
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128900.03
Zoro #
G921737488
UPC #
085081520814
Country of Origin
China

Dimensions

Overall Width
10.7 in
Overall Height
4.4 in
Overall Length
12.4 in

Details

Item
Batter Bowl Set
Material
Stoneware
Color
Mint

Description

The Martha Stewart prep bowl set is perfect for preparing small to large batches of goodies at home! This et comes with three bowls in various sizes to meet all your preparation needs when it comes to cooking and baking. Set includes one 3.5qt bowl, one 2.25quart bowl, and one 1.25qt bowl. Large batter bowl features handles and all three bowls have a pouring spout, making your prep work that much easier to pour and hold. Constructed with durable, long lasting stoneware material that is completely microwave and dishwasher safe for easy clean up and fast re-heat. Embossed outer stripe design is simple yet beautiful. Bake and prep with style with this set by Martha Stewart!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.