
35 Ounce Glass Container with Snap On Lid in Mint
Mfr # 136555.02
Zoro # G821737687
product price: $25.99
/eaKey Features
Overall Width (In.)
8.3 in
Overall Height (In.)
2.7 in
Material
Glass
Overall Length (In.)
6.4 in
Color
Mint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136555.02
Zoro #
G821737687
UPC #
085081575616
Country of Origin
China
Dimensions
Overall Width (In.)
8.3 in
Overall Height (In.)
2.7 in
Overall Length (In.)
6.4 in
Details
Material
Glass
Color
Mint
Item
Storage Container Set
Description
Enjoy delicious meals on the go with the Martha Stewart 35oz Glass Storage Container with Lid. Made from durable, borosilicate glass, this container includes a silicone sleeve over the glass to protect from chipping and breakage and a snap on leakproof lid. Pack a complete meal for work, store leftovers, or keep snacks fresh in this refrigerator and microwave safe storage container. Dishwasher and microwave safe. Do not microwave with the lid.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.