Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 Ounce Rectangular Glass Container with Snap-On Lid in Taupe

  • Mfr # 136550.02

  • Zoro # G621736507


product price: $27.59
/ea

Key Features

Color
Taupe
Overall Width (In.)
5.8 in
Overall Length (In.)
7.75 in
Overall Height (In.)
2.25 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136550.02
Zoro #
G621736507
UPC #
085081575562
Country of Origin
China

Dimensions

Overall Width (In.)
5.8 in
Overall Length (In.)
7.75 in
Overall Height (In.)
2.25 in

Details

Item
Storage Container Set
Color
Taupe
Material
Glass

Description

Make everyday easier with the Martha Stewart Rectangular Glass Food Storage Container. Store a variety of meals for later be it at home or for on the go. The borosilicate glass prevents flavors from sticking and can be stored in the freezer for long term storage. The snap on lids with their silicone rim seals liquids in and prevents any unwanted leakage. Glass container is dishwasher safe and microwave safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.