
3.5 Quart Enameled Cast Iron Braiser in Blue with Self Basting Lid
Mfr # 137461.02
Zoro # G021738859
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
11.8 in
Overall Length (In.)
15.5 in
Color
Blue
Overall Height (In.)
5 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137461.02
Zoro #
G021738859
UPC #
085081584670
Country of Origin
China
Dimensions
Overall Width (In.)
11.8 in
Overall Length (In.)
15.5 in
Overall Height (In.)
5 in
Details
Color
Blue
Item
Braiser Pan
Material
Enameled Cast Iron
Description
Make a delicious home cooked meal in this Martha Stewart 3.5 Quart Enameled Cast Iron Braiser. The cast iron construction distributes and retains heat evenly so your food cooks the right way every time and the enameled nonstick coating resists stains and makes for easy cleaning. The pot is compatible with most stovetop types and is oven safe up to the 500 degrees F (without lid) so it's versatile for any dish you have in mind. Remember to hand wash only and avoid use of metal utensils to keep the nonstick enameled coating intact for years of use.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.