Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 14oz White Wine Glass Set

  • Mfr # 134083.04

  • Zoro # G121738490


product price: $40.59
/ea

Key Features

Overall Length
3 in
Overall Width
3 in
Overall Height
8.9 in
Material
Glass
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134083.04
Zoro #
G121738490
UPC #
085081550750
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Width
3 in
Overall Height
8.9 in

Details

Item
Wine Glass Set
Material
Glass
Color
Clear

Description

Toast in style with this elegant 4 piece white wine glass set by Martha Stewart. Don't be afraid to put your wine on a pedestal, because these stemmed vessels are ideal for formal occasions or an evening pick-me-up at home with a partner. Made of dishwasher safe glass for easy and fast clean up, and designed with a large 14oz capacity, so that one glass can mean as much or as little as you need it to be! Raise a glass and enjoy with friends and family!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.