
4 Piece 7.3 Ounce Flute Glass Set in Clear
Mfr # 142020.04
Zoro # G021737791
product price: $35.75
/eaKey Features
Overall Height
9.1 in
Overall Width
1.75 in
Overall Length
2.75 in
Color
Clear
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142020.04
Zoro #
G021737791
UPC #
085081631480
Country of Origin
China
Dimensions
Overall Height
9.1 in
Overall Width
1.75 in
Overall Length
2.75 in
Details
Item
Flute Glass Set
Color
Clear
Material
Glass
Description
Raise a glass and toast in style with this elegant 4 piece flute glassware set by Martha Stewart. Glass construction with a classic flute shape and stemmed bottom perfectly complements any table or bar. These beautifully constructed and simply finished fluted glasses are great for both celebrating a special occasion with friends and enjoying an evening pick me up at home. This set for four sprinkles some shimmer and light to any table setting! Dishwasher safe glassware
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.