4 Piece 8.3 Inch Round Stoneware Salad Plate Set in Blue Speckle

  • Mfr # 116193.01

  • Zoro # G421739340


product price: $22.59
/ea

Key Features

Overall Width
8.3 in
Material
Stoneware
Color
Blue
Overall Length
8.3 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116193.01
Zoro #
G421739340
UPC #
085081393746
Country of Origin
China

Dimensions

Overall Width
8.3 in
Overall Length
8.3 in
Overall Height
1 in

Details

Item
Salad Plate Set
Material
Stoneware
Color
Blue

Description

This Martha Stewart 4 Piece 8.3 Inch Round Stoneware Salad Plate Set is sleek, durable, and will add a modern look to your table. Constructed with stoneware for long lasting use. Outer coating has a matte finish while the food surface of these dishes is finished with a beautiful glossy reactive glaze. The reactive glaze process ensures that no two dishes are exactly alike, making each plate in this set unique. Dishwasher and microwave safe dishes for easy reheat and fast clean-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.