Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Ceramic Tidbit Dish Set in White

  • Mfr # 128816.04

  • Zoro # G721736704


product price: $20.79
/ea

Key Features

Overall Width
2.75 in
Overall Length
4.25 in
Color
White
Material
Ceramic
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128816.04
Zoro #
G721736704
UPC #
085081519979
Country of Origin
China

Dimensions

Overall Width
2.75 in
Overall Length
4.25 in
Overall Height
1.25 in

Details

Item
Tidbit Dish Set
Color
White
Material
Ceramic

Description

Serve up all your favorite sauces, spices and other mini sides to your guests with the Martha Stewart 4 Piece Ceramic Tidbit Dish Set in White. The tidbit set is made of durable ceramic and it's beautifully designed leaf shape will surely compliment any kitchen. Perfect for any event, formal or relaxed, your table setting sets the tone for your entire occasion. Put your unique style on display bu mixing and matching serveware and dinnerware to create tabletops that showcase your recipes and dining more special.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.