Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Mini Basket Fresh Keeper Container Set

  • Mfr # 128908.04

  • Zoro # G721737145


product price: $21.29
/ea

Key Features

Overall Width (In.)
6.7 in
Overall Length (In.)
8.8 in
Material
Plastic
Color
Clear
Overall Height (In.)
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128908.04
Zoro #
G721737145
UPC #
085081520890
Country of Origin
China

Dimensions

Overall Width (In.)
6.7 in
Overall Length (In.)
8.8 in
Overall Height (In.)
3.9 in

Details

Material
Plastic
Item
Container Set
Color
Clear

Description

This Martha Stewart Fresh Keeper Container is the perfect container when you need to keep food well ventilated and well contained. This set comes with dual removable baskets and an outer container. The removable baskets can act as colanders to wash produce, while the elevated bottom promotes airflow and a space for liquid drainage to prevent spoiling. The dual basket design is perfect for storing small produce separately; easily store grapes and berries in one container and save some space! This Dual function set can be used as one piece or separated and saves you space with its stackable storage design!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.