Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Wood and Stainless Steel Baking Gadget Set

  • Mfr # 83028.04

  • Zoro # G821738691


product price: $43.85
/ea

Key Features

Height
2 in
Material
Stainless Steel
Length
20 in
Width
5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83028.04
Zoro #
G821738691
UPC #
085081062093
Country of Origin
China

Dimensions

Height
2 in
Length
20 in
Width
5 in

Details

Material
Stainless Steel
Item
Baking Gadget Set
Color
Stainless Steel

Description

The Martha Stewart 4 Piece Wood and Stainless Steel Baking Gadget Set completes any home baker's kitchenware assortment. It includes a french rolling pin, 2 pastry brushes, and a pastry blender for creating a variety of baking goods. Cut and mix butter with dry ingredients, roll out doughs, or bast a sweet glaze over finished cakes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.