5 Inch x 7.65 Inch Stoneware Canister with Lid in Off White

  • Mfr # 128858.02

  • Zoro # G321738856


product price:  $37.35
/ea

Key Features

Height
7.65 in
Color
Off White
Material
Stoneware
Length
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128858.02
Zoro #
G321738856
UPC #
085081520395
Country of Origin
China

Dimensions

Height
7.65 in
Length
5 in
Width
5 in

Details

Color
Off White
Material
Stoneware
Item
Stoneware Canister

Description

Store food, and decorate the home kitchen with the Martha Stewart Stoneware Canister with Lid in Off White. Its tree stump like design with a reactive glaze combines natural and classic styles. The off white stoneware body is dishwasher safe and is durably made to last. Seal away perishables to extend their lifespan with the silicone ring around the lid. Store grains, coffee beans, sugar, candy, snacks or use the container to store cooking utensils.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.