
5 Piece Glass Canister Set with Jadeite Green Lids
Mfr # 120089.05R
Zoro # G321736692
product price:Â $40.59
/eaKey Features
Overall Height (In.)
7 in
Overall Width (In.)
15 in
Overall Length (In.)
17 in
Material
Glass
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120089.05R
Zoro #
G321736692
UPC #
085081432704
Country of Origin
China
Dimensions
Overall Height (In.)
7 in
Overall Width (In.)
15 in
Overall Length (In.)
17 in
Details
Item
Canister Set
Material
Glass
Color
Green
Description
Organize and store ingredients to keep food fresh and ready with the Martha Stewart 5 Piece Glass Canister Set with Jadeite Green Lids. Whether in the pantry or on the countertop, these classic canisters transform clutter into a convenient display of your favorite kitchen essentials. Set comes with a variety of sizes in order to cover all your pantry needs. Store pasta, rice, beans, snacks, cereals, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.