
5 Quart Fine Ceramic Pumpkin Soup Tureen With Lid and Ladle in White
Mfr # 130338.03R
Zoro # G021738989
product price:Â $37.35
/eaKey Features
Width
10.6 in
Length
10.6 in
Height
8.2 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130338.03R
Zoro #
G021738989
UPC #
085081535191
Country of Origin
China
Dimensions
Width
10.6 in
Length
10.6 in
Height
8.2 in
Details
Color
White
Material
Ceramic
Item
Pumpkin Soup Tureen
Description
Welcome in the Fall season with this gorgeous Martha Stewart 5 Quart Fine Ceramic Pumpkin Soup Tureen With Lid and Ladle. The sturdy and beautiful fine ceramic construction with glossy finish is sure to shine on your kitchen counter or dinner table, and being dishwasher and microwave safe makes this dish easy to use. The large 5 quart capacity is perfect for entertaining and can hold plenty of food for any party or gathering. Use this bowl to serve traditional soup or even use it to serve drinks, pastas, vegetables, and so much more. Even when not in use, this tureen makes a lovely decoration in the house year round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.