5 Quart Stainless Steel Dutch Oven with Vented Glass Lid

  • Mfr # 128950.02

  • Zoro # G521737352


product price: $48.75
/ea

Key Features

Overall Length (In.)
13.5 in
Overall Width (In.)
10 in
Material
Stainless Steel
Color
Silver
Overall Height (In.)
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128950.02
Zoro #
G521737352
UPC #
085081521316
Country of Origin
China

Dimensions

Overall Length (In.)
13.5 in
Overall Width (In.)
10 in
Overall Height (In.)
5.25 in

Details

Material
Stainless Steel
Color
Silver
Item
Dutch Oven

Description

The Martha Stewart 5 Quart Stainless Steel Dutch Oven with Vented Glass Lid is a solid choice for any pro or home chef. Its' 18/8 stainless steel body with aluminum base provides proper and even heating for efficient cooking. This cookware piece is oven and broiler safe up to 500F with the glass lid able to withstand up to 350F. Includes etched lines with in the pot for easy measuring. Dishwasher safe for easy and convenient cleaning but avoid bleach or citrus additives. Create mouth watering stews, hearty bone broths, or a cozy family portion of hot chocolate.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.