6 Inch Fine Ceramic 6 Piece Floral Decorated Cereal Bowl Set in White and Pink

  • Mfr # 129540.01

  • Zoro # G821736727


product price:  $34.69
/ea

Key Features

Overall Length
6 in
Overall Height
3 in
Material
Ceramic
Color
White
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129540.01
Zoro #
G821736727
UPC #
085081527219
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
3 in
Overall Width
6 in

Details

Material
Ceramic
Item
Cereal Bowl Set
Color
White

Description

This beautiful floral designed cereal bowl set by Martha Stewart is the perfect addition to add some elegance to your home! Constructed with fine ceramic, these bowls are long lasting, durable, and dishwasher and microwave safe- making them easy to clean and reheat food in. Pink flowers and swirled stems adorn the outside creating the perfect combination of design and simplicity. These bowls are perfect for both every day use and to take out when you have guests to serve!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.