6 Piece 14.2 Ounce Clear Glass Hobnail Goblet Drinkware Set

  • Mfr # 120569.01

  • Zoro # G421737391


product price: $51.95
/ea

Key Features

Material
Glass
Color
Clear
Overall Length
6.75 in
Overall Width
3.5 in
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120569.01
Zoro #
G421737391
UPC #
085081437501
Country of Origin
China

Dimensions

Overall Length
6.75 in
Overall Width
3.5 in
Overall Height
3.5 in

Details

Material
Glass
Color
Clear
Item
Goblet Drinkware

Description

Decorate and dazzle dinner parties with the Martha Stewart 6 Piece 14.2 Ounce Clear Glass Hobnail Goblet Drinkware Set. Each cup features a stunning hobnail pattern that protrudes from the exterior of the glass. The thick glass bodies provide a durable and long lasting quality. The goblets are not microwave safe and are top rack dishwasher safe. Enjoy nice artisan Ales, tasty wines, or refresh yourself with a glass of water.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.