Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Assorted Glass Storage Container and Lid Set in Mint

  • Mfr # 131112.06

  • Zoro # G521736607


product price: $34.15
/ea

Key Features

Overall Length (In.)
7.25 in
Color
Assorted
Overall Width (In.)
7.25 in
Overall Height (In.)
5.5 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131112.06
Zoro #
G521736607
UPC #
085081542939
Country of Origin
China

Dimensions

Overall Length (In.)
7.25 in
Overall Width (In.)
7.25 in
Overall Height (In.)
5.5 in

Details

Item
Storage Container
Color
Assorted
Material
Glass

Description

This set of 3 storage containers by Martha Stewart comes with three convenient sized glass bowls with lids that are perfect for storing snacks, meals, fruits and vegetables, and more! Constructed with glass that resists stains and odors and doesn't react with food's flavors; so whether you are storing leftovers or eating on-the-go, you can enjoy fresh healthy meals. This set includes one 13.5 oz, one 22oz, and one 32.1oz container. Snap closure lids with side grips for easy on and off pull. Dishwasher and microwave safe glass for convenience and durability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.