Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Borosilicate Glass Prep Bowl Set with Plastic Lids in Mint

  • Mfr # 98046.06

  • Zoro # G521736881


product price: $43.85
/ea

Key Features

Color
Mint
Overall Height
5.8 in
Overall Length
9 in
Overall Width
9 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98046.06
Zoro #
G521736881
UPC #
085081212276
Country of Origin
China

Dimensions

Overall Height
5.8 in
Overall Length
9 in
Overall Width
9 in

Details

Color
Mint
Item
Bowl Set
Material
Glass

Description

This set of 3 storage containers by Martha Stewart comes with three convenient sized glass bowls with lids that are perfect for storing, serving, and prepping! Constructed with Borosilicate glass that is versatile for many kitchen prep purposes. Whether you are marinating, mixing, or storing, it won't react with ingredients or alter taste. When it comes time to serve, it clearly displays all the delicious layers of your culinary creations. This set includes assorted bowl sizes including one 33.8oz, one 50.7oz, and one 67.6oz bowl. Each comes with a plastic lid that easily snaps closed to keep ingredients spill-free and fresh.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.