Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Carbon Steel Bakeware and Cookie Cutter Set in Red

  • Mfr # 140355.06

  • Zoro # G221739441


product price: $39.25
/ea

Key Features

Material
Carbon Steel
Length
15 in
Width
10 in
Color
Red
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140355.06
Zoro #
G221739441
UPC #
085081614384
Country of Origin
China

Dimensions

Length
15 in
Width
10 in
Height
1 in

Details

Material
Carbon Steel
Color
Red
Item
Bakeware Set

Description

It's time to bring joy to yourself and those around you with this Martha Stewart 6 Piece Carbon Steel Bakeware and Cookie Cutter Set. This bakeware set contains all you need to start spreading holiday cheer with one red carbon steel cookie sheet and cooling rack, three stainless steel holiday shaped cookie cutters, and one silicone plaid scraper spatula. You'll be able to jump right into baking your famous Christmas cookies and thanks to the nonstick interior with even heat distribution, your sweet treats will come out perfect every time. Whether you're making cookies for the family or a certain special jolly figure, know that this kit is all you need!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.