6 Piece Enamel Mixing Bowl and Lid Set in Turquoise

  • Mfr # 130038.06

  • Zoro # G421739036


product price: $38.99
/ea

Key Features

Color
Turquoise
Length
9.7 in
Width
9.7 in
Height
4.9 in
Material
Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130038.06
Zoro #
G421739036
UPC #
085081532190
Country of Origin
China

Dimensions

Length
9.7 in
Width
9.7 in
Height
4.9 in

Details

Item
Mixing Bowl
Color
Turquoise
Material
Enamel

Description

The Martha Stewart 6 Piece Mixing Bowl Set will make mixing, baking, and making your recipe a much more efficient and streamlined process. The Set includes three bowls with a broad range of sizes (4 quart, 3.3 quart, and 2.4 quart) and lids for each so they can be utilized for marinading, overnight processes, and leftover storage. Durable steel construction ensures long lasting use while the enamel coating makes clean up a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.