6 Piece Hobnail Handmade Glass Tumbler Set in Pink

  • Mfr # 120574.01

  • Zoro # G321737309


product price:  $51.95
/ea

Key Features

Height
5.75 in
Width
3.25 in
Material
Glass
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120574.01
Zoro #
G321737309
UPC #
085081437556
Country of Origin
China

Dimensions

Height
5.75 in
Width
3.25 in
Length
3.25 in

Details

Item
Tumbler Set
Color
Pink
Material
Glass

Description

The Martha Stewart 6 piece tumbler set is constructed with handmade glass for durability and long lasting use. This set has a unique embossed polka dot design and a tinted pink hue that will add a fun look to your table. This set comes complete with 6 tumblers in a stack-able design for easy cabinet storage. Add these accent tumblers to your every day drinkware for a touch of class and style!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.