Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Mini Vintage Circular Au Gratin Pan Set with Brass Handle

  • Mfr # 80660.01

  • Zoro # G221738178


product price: $56.85
/ea

Key Features

Material
Steel
Length
6.25 in
Height
2 in
Color
Silver
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80660.01
Zoro #
G221738178
UPC #
085081038418
Country of Origin
India

Dimensions

Length
6.25 in
Height
2 in
Width
5.2 in

Details

Material
Steel
Item
Au Gratin Pan
Color
Silver

Description

This vintage mini Au Gratin pan set by Martha Stewart is perfect for both display and use! This set of 6 mini Au Gratin pans measure 6.2in diameter x 2.00in height each, the perfect size for single serve dishes or using as a serving piece. Constructed with rustic looking durable steel and a brass handle, these dishes will last the test of time. Use this set to serve guests individual dishes or to make a one person meal, all while adding a touch of vintage style to your home and table! Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.