Zoro Homepage

6 Piece Round Glass Storage Containers with Leak Proof Lids

  • Mfr # 131110.06

  • Zoro # G921738478


product price: $40.59
/ea

Key Features

Material
Glass
Overall Length (In.)
8 in
Overall Width (In.)
8 in
Color
Clear
Overall Height (In.)
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131110.06
Zoro #
G921738478
UPC #
085081542915
Country of Origin
China

Dimensions

Overall Length (In.)
8 in
Overall Width (In.)
8 in
Overall Height (In.)
6.4 in

Details

Material
Glass
Item
Storage Containers
Color
Clear

Description

This set of 3 storage containers by Martha Stewart comes with three convenient sized glass bowls with lids that are perfect for storing snacks, meals, fruits and vegetables, and more! Constructed with glass that resists stains and odors and doesn't react with food's flavors; so whether you are storing leftovers or eating on-the-go, you can enjoy fresh healthy meals. This set includes one 22oz, and one 32.1oz, and one 44oz container. Snap closure lids with side grips for easy on and off pull. Dishwasher and microwave safe glass for convenience and durability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.