Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Piece Storage Containers with Leak Proof Lids

  • Mfr # 131109.06

  • Zoro # G221736693


product price: $43.85
/ea

Key Features

Color
Clear
Overall Length (In.)
9.6 in
Overall Width (In.)
7.5 in
Overall Height (In.)
6 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131109.06
Zoro #
G221736693
UPC #
085081542908
Country of Origin
China

Dimensions

Overall Length (In.)
9.6 in
Overall Width (In.)
7.5 in
Overall Height (In.)
6 in

Details

Color
Clear
Item
Storage Containers
Material
Glass

Description

For lunches to go, the leftovers of a big feast, or overnight food preparation, bring this set of Glass Containers into your home. They are the embodiment of convenience, with a borosilicate glass build that can withstand oven, microwave, and dishwasher usage (though the lid is safe for the dishwasher only.) Let the 21.5 ounce, 35.5 ounce, and 51 ounce containers help you make the most of your delicious meals by keeping them sealed airtight, and fresh for as long as is needed.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.