7in x 3.7in Ceramic Gingerbread House Butter Dish in Brown

  • Mfr # 140229.02

  • Zoro # G021738323


product price: $27.79
/ea

Key Features

Color
Brown
Overall Width
3.7 in
Overall Length
7.25 in
Material
Ceramic
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140229.02
Zoro #
G021738323
UPC #
085081613097
Country of Origin
China

Dimensions

Overall Width
3.7 in
Overall Length
7.25 in
Overall Height
3 in

Details

Color
Brown
Item
Butter Dish
Material
Ceramic

Description

Dress up your kitchen for the holidays with this Gingerbread house butter dish by Martha Stewart. This charming dish is sure to inspire the holiday spirit with its hand painted finish and textured decorative details. Keep your butter at room temp and ready to use for all your favorite holiday bakes with this two piece set. Constructed with durable ceramic material that is easy to clean and made with a long lasting design. Celebrate your favorite time of the year by adding some more decor to your kitchen counters with this set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.