8 Inch Fine Ceramic 6 Piece Floral Decorated Dessert Plate Set

  • Mfr # 128866.01

  • Zoro # G721736353


product price: $24.29
/ea

Key Features

Material
Ceramic
Overall Length
8 in
Color
White
Overall Width
8 in
Overall Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128866.01
Zoro #
G721736353
UPC #
085081520470
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Width
8 in
Overall Height
0.9 in

Details

Material
Ceramic
Color
White
Item
Dessert Plate Set

Description

This 6 piece plate set by Martha Stewart is sure to dress up your table beautifully while still keeping it simple. Each plate has a leafy vine illustration with a blooming flower on one side that adds a touch of classic style to these plates. Constructed with fine ceramic, this set is durable, long lasting, and perfectly microwave and dishwasher safe. Dress up your table with this decorated Martha Stewart dessert plate set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.