Zoro Homepage

8.25 Inch x 8 Inch Stoneware Baker in Mint

  • Mfr # 128896.01

  • Zoro # G021739023


product price: $32.49
/ea

Key Features

Width
8 in
Material
Stoneware
Color
Mint
Height
2.5 in
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128896.01
Zoro #
G021739023
UPC #
085081520777
Country of Origin
China

Dimensions

Width
8 in
Height
2.5 in
Length
9.25 in

Details

Item
Stoneware Baker
Material
Stoneware
Color
Mint

Description

The Martha Stewart 8.25 Inch x 8 Inch Stoneware Baker in Mint is the perfect dish for presenting astounding dinners. Bring food straight from the kitchen oven to table. The bright colored stoneware body helps maintain heat while brightening the room with its vibrant color. The set is dishwasher safe and microwave safe for easy and convenient use. Serve guest tasty peach cobblers, warm quiche, or savory scalloped potatoes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.