8.6 Inch Holiday Plaid Stoneware Serving Bowl in Red

  • Mfr # 140730.01

  • Zoro # G121738155


product price: $27.79
/ea

Key Features

Overall Width
8.75 in
Overall Length
8.75 in
Material
Stoneware
Color
Red
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140730.01
Zoro #
G121738155
UPC #
085081618252
Country of Origin
China

Dimensions

Overall Width
8.75 in
Overall Length
8.75 in
Overall Height
3 in

Details

Material
Stoneware
Item
Serving Bowls
Color
Red

Description

Add some festive fun to your tableware with the Martha Stewart 8.6 Inch Holiday Plaid Stoneware Serving Bowl in Red. There are certain colors and patterns that just feel like winter. A tribute to classic tartan, this timeless plaid was reimagined into a beautiful stoneware serving bowl. Elegant yet durable, it creates a festive accent to any table, and makes an excellent gift that will be used for years. Stoneware construction is both dishwasher and microwave safe for ease of use and is oven safe up to 350F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.