Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Inch Aluminum Rectangle Loaf Pan

  • Mfr # 123676.01

  • Zoro # G321737347


product price: $22.75
/ea

Key Features

Color
Silver
Height
2.5 in
Width
6 in
Length
9 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123676.01
Zoro #
G321737347
UPC #
085081468574
Country of Origin
China

Dimensions

Height
2.5 in
Width
6 in
Length
9 in

Details

Color
Silver
Item
Loaf Pan
Material
Aluminum

Description

Martha Stewart 9 Inch Aluminum Rectangle Loaf Pan is a must have for at home bakers and cooks. This bread pan features a warp resistant, rust resistant aluminum body. Its silver exterior heats evenly, providing even browning for any dish. For proper care and longevity, it's recommended to hand wash the baking pan. Warm up the oven and bake an assortment of goods from breads and cakes, to meat loafs and casseroles.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.