Zoro Homepage

9 Inch Aluminum Round Pan

  • Mfr # 123679.01

  • Zoro # G121738254


product price: $22.75
/ea

Key Features

Overall Width (In.)
9 in
Overall Height (In.)
2 in
Material
Aluminum
Color
Silver
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123679.01
Zoro #
G121738254
UPC #
085081468604
Country of Origin
China

Dimensions

Overall Width (In.)
9 in
Overall Height (In.)
2 in
Overall Length (In.)
9 in

Details

Item
Round Pan
Material
Aluminum
Color
Silver

Description

Bake all your favorite baked goods with the Martha Stewart 9 Inch Aluminum Round Pan. Made of pure aluminum that won't rust and heats evenly for consistent baking results. The reinforced rolled rim prevents warping at extreme temperatures up to 400 degrees Fahrenheit. This is perfect for sweet cakes or savory recipes. This Martha Stewart round pan is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.