Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Inch Square Aluminum Cake Pan

  • Mfr # 123678.01

  • Zoro # G821738899


product price: $24.35
/ea

Key Features

Length
9.75 in
Color
Silver
Height
2.5 in
Width
9.75 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123678.01
Zoro #
G821738899
UPC #
085081468598
Country of Origin
China

Dimensions

Length
9.75 in
Height
2.5 in
Width
9.75 in

Details

Item
Cake Pan
Color
Silver
Material
Aluminum

Description

Bake all your favorite cakes with the Martha Stewart Square Cake Pan. Made of pure aluminum that won't rust and heats evenly for consistent baking results. It features a reinforced rolled rim that prevents warping at extreme temperatures. It is perfect for sweet cakes or savory recipes. It has a heat resistance of up to 400 degrees Fahrenheit.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.