Zoro Homepage

9 Inch Stoneware Sculpted Goose Covered Oval Baker in Brown

  • Mfr # 120453.02

  • Zoro # G721737602


product price: $40.59
/ea

Key Features

Height
6.72 in
Material
Stoneware
Length
9 in
Width
8.25 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120453.02
Zoro #
G721737602
UPC #
085081436344
Country of Origin
China

Dimensions

Height
6.72 in
Length
9 in
Width
8.25 in

Details

Item
Oval Baker
Material
Stoneware
Color
Brown

Description

The Martha Stewart 9 Inch Stoneware Sculpted Goose Covered Oval Baker in Brown is a charming addition to any home kitchen collection. The oven safe bakeware features a wicker basket like pattern along the exterior with a sculpted goose shaped lid to rest on top. Its dishwasher safe and microwave safe for easy cleaning and fast reheating. Bake rustic breads, serve decorative casseroles, or store dry ingredients on your kitchen counter.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.