Zoro Homepage

9in Stainless Steel Balloon Whisk

  • Mfr # 129116.01

  • Zoro # G521738700


product price: $17.85
/ea

Key Features

Overall Width (In.)
2 in
Overall Height (In.)
2 in
Color
Stainless Steel
Material
Stainless Steel
Overall Length
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129116.01
Zoro #
G521738700
UPC #
085081522979
Country of Origin
China

Dimensions

Overall Width (In.)
2 in
Overall Height (In.)
2 in
Overall Length
8.8 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Balloon Whisk

Description

The Martha Stewart Balloon Whisk is constructed of durable, non reactive 18/8 stainless steel for long lasting use. This lightweight medium sized whisk is a necessity in the kitchen. Use when preparing marinades and sauces, putting together batters for baking, and more. The smaller size makes this whisk easy to store while the durable steel wire is sturdy and allows you to whisk together liquids at varied consistencies. Ergonomic handle provides a comfortable grip during extended use. Dishwasher safe stainless steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.