Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acacia Wood Serving Board

  • Mfr # 129141.01

  • Zoro # G521737208


product price: $38.99
/ea

Key Features

Width
8 in
Height
0.5 in
Material
Wood
Length
31.5 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129141.01
Zoro #
G521737208
UPC #
085081523228
Country of Origin
China

Dimensions

Width
8 in
Height
0.5 in
Length
31.5 in

Details

Item
Serving Board
Material
Wood
Color
Brown

Description

Entertain all your guests with the Martha Stewart Acacia Wood Serving Board. At 31.5 Inches long, you can serve up all your favorite hors d'oeuvres such as cheese, meats, crackers, fruits, and much more. Made of strong durable acaia wood this will add just an elegant touch to any event whether formal or casual. This Martha Stewart serving board is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.