Zoro Homepage

Alness 20 Piece Stainless Steel Flatware Set in Silver

  • Mfr # 144689.2

  • Zoro # G421739500


product price: $48.75
/ea

Key Features

Height
3 in
Width
7.6 in
Material
Stainless Steel
Color
Stainless Steel
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144689.2
Zoro #
G421739500
UPC #
085081660923
Country of Origin
China

Dimensions

Height
3 in
Width
7.6 in
Length
11.5 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Stainless Steel

Description

The Martha Stewart Alness 20-Piece Stainless Steel Flatware Set in Silver offers a blend of elegance and practicality for every dining occasion. Made from high-quality stainless steel, this flatware set features a mirror-polished finish that enhances its sleek, modern look. The rounded bottom handles provide a comfortable grip, making each piece easy to use. This set is designed for service for four, with four salad forks, four dinner forks, four dinner knives, four dinner spoons, and four teaspoons-everything you need to elevate your table setting, whether for casual meals or special gatherings. The silver flatware set seamlessly complements any tableware, bringing an element of sophistication to your dining experience. In addition to its stylish design, the Martha Stewart Alness flatware set is dishwasher safe, ensuring easy cleanup after every meal. For optimal care, avoid using citrus-based detergents to preserve its brilliant shine. Ideal for both everyday use and formal occasions, this 20-piece stainless steel flatware set is a must-have for anyone looking to enhance their dining experience with durable, elegant, and easy-to-maintain flatware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.