Amber 17in x 12 in Rectangular Cast Aluminum BBQ Grill Topper with Handles

  • Mfr # 137506.01

  • Zoro # G221739601


product price: $36.59
/ea

Key Features

Material
Aluminum
Overall Width
12 in
Overall Length
17 in
Overall Height
3 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137506.01
Zoro #
G221739601
UPC #
085081585127
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
17 in
Overall Height
3 in

Details

Material
Aluminum
Item
Grill Topper
Color
Silver

Description

Grill an assortment of small ingredients with the Martha Stewart Amber 17in x 12 in BBQ Grill Topper Pan. Features four raised sides to keep food from fall, and built-in handles to easily move from grill to table. The cast aluminum body is perfect to withstand open flame grills while boasting an appealing silver design. Grill green onions, mixed veggies, corn, or other small sides.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.