Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anya Twin Upholstered Platform Daybed with Pull Out Trundle, Cushioned Headboard, Footboard

  • Mfr # XH-8548-DBT-WH-MS

  • Zoro # G522632144


product price: $754.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Off-White
Material
Engineered Wood, Fabric, Foam, Wood
Weight Capacity
500 lbs
Overall Width
81.5 in
Overall Length
84.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XH-8548-DBT-WH-MS
Zoro #
G522632144
UPC #
889142413691
Country of Origin
Malaysia

Dimensions

Overall Width
81.5 in
Overall Length
84.25 in

Details

Color
Off-White
Material
Engineered Wood, Fabric, Foam, Wood
Weight Capacity
500 lbs

Description

Add timeless style and everyday practicality to your home with the Martha Stewart Anya Twin Size Upholstered Trundle Bed. Thoughtfully designed to reflect comfort and elegance, this versatile bed is perfect for guest rooms and compact living areas where form and function matter most. Crafted with a durable wood frame featuring an arched siderail and upholstered in a soft, faux-linen fabric, this twin bed exudes a cozy, elevated charm. Clean lines and tailored silhouette bring a refined look to your space that blends seamlessly with your existing style. The hidden pull-out trundle provides an instant sleeping solution for overnight guests, sleepovers, or shared bedrooms. Designed to hold up to a 6 inch twin-size mattress, the trundle glides smoothly and quietly from under the main frame and no box spring is required. Illustrated step-by-step instructions guide you through the assembly process so you can elevate your sleep space in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.