Zoro Homepage

Bainford 14 Inch Beech Wood Slotted Spoon

  • Mfr # 129136.01

  • Zoro # G521736362


product price: $19.49
/ea

Key Features

Overall Height
1 in
Color
Light Brown
Overall Length
14 in
Overall Width
3 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129136.01
Zoro #
G521736362
UPC #
085081523174
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
14 in
Overall Width
3 in

Details

Color
Light Brown
Item
Slotted Spoon
Material
Wood

Description

The Martha Stewart 14 Inch Beech Wood Slotted Spoon brings a naturalist styling to everyday kitchen use. Features an extra large handle for better grip and improved heat resistance. It is recommended you hand wash and wipe dry after each use. Perfect for stirring and serving foods.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.