Bainford Silicone Mini Brush Kitchen Utensil in Taupe

  • Mfr # 129150.01

  • Zoro # G221736754


product price:  $16.25
/ea

Key Features

Overall Length
7.6 in
Overall Width (In.)
1.3 in
Color
Taupe
Overall Height (In.)
0.5 in
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129150.01
Zoro #
G221736754
UPC #
085081523310
Country of Origin
China

Dimensions

Overall Length
7.6 in
Overall Width (In.)
1.3 in
Overall Height (In.)
0.5 in

Details

Color
Taupe
Item
Kitchen Utensil
Material
Silicone

Description

This mini basting brush by Martha Stewart is perfect for on the go food prep or smaller meal situations. Made of a BPA free silicone head that resists odors and stains and won't shed bristles. Evenly spreads sauces, glazes, and more while the beech wood handle provides a comfortable grip. This lightweight tool is convenient and easy to store with the hanging hole on handle. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.